STW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, 14-30R, Black, 14-30P

  • Mfr # 1430PR-050

  • Zoro # G510374117


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-30P
Receptacle Configuration
14-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1430PR-050
Zoro #
G510374117
UPC #
819145020459
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft
Depth
14 in
Width
14 in

Details

Item
Extension Cord
Trade Designation
STW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-30P
Receptacle Configuration
14-30R
Jacket Material
Rubber, Nylon
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
30A
Standards
UL Listed
Shape
Cord
Watts
7500W
Weight
20 lb

Description

This AC WORKS brand dryer extension cord is reliable and durable. The cord is 50ft long with a NEMA 14-30P to NEMA 14-30R. This product will connect a NEMA 14-30P plug to a NEMA 14-30R female connector. This STW jacket cable resists water and weather while also staying flexible in extreme temperatures. This product is UL listed, applicable to UL standards and requirements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.