Shop AC WORKS

Locking Receptacle, Non-NEMA, 50 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # CS8169

  • Zoro # G510113051


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS8169
Zoro #
G510113051
UPC #
851825007565
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA Certified, UL
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
IP Rating
IP20
Wattage
41520W
Number of Female Connectors
1
Application
Flush Mount Locking Receptacle
NEMA Enclosure Rating
12, 4, 4X
Shrouded
Yes

Description

This AC WORKS brand female outlet receptacle features a 3-pole, 4-wire system. It is a CS8169 mount locking outlet featuring chemical and impact-resistant housing along with a quick installation process. The CS8169 is UL and C-UL certified.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products