
Connector, NEMA L17-30R Female in Orange, 30A 600V 3-Phase Locking, Industrial Grade
Mfr # ASL1730R
Zoro # G222783191
product price:Â $44.29
/eaKey Features
NEMA Receptacle Configuration
L17-30R
Voltage Rating
600 V
Standards
cULus
Current Rating
30A
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASL1730R
Zoro #
G222783191
UPC #
810159154505
Country of Origin
Taiwan, Province of China
Details
Item
Female Connector
NEMA Receptacle Configuration
L17-30R
Voltage Rating
600 V
Standards
cULus
Current Rating
30A
Material
Thermoplastic
Housing Color
Orange
Description
The AC WORKS ASL1730R is a heavy-duty, industrial-grade wiring device designed for demanding environments where durability and reliability are essential. This NEMA L17-30R female connector is rated for up to 30 Amps at 600 Volts, supporting 3-phase power applications with a maximum capacity of 31,140 Watts. Built to withstand impacts, chemicals, and weather, the ASL1730R features a weather-tight seal and a strain relief structure that ensures secure cable retention. It is compatible with SJT, SJO, SOO, and STW cables in 12/4, 10/4, or 8/4 configurations, making it versatile for a wide range of industrial and commercial setups. The locking design keeps power securely connected, reducing the risk of accidental disconnection during use. Thick copper terminals provide strong electrical conductivity, while the compact design allows for fast and easy installation. This connector conforms to cULus E237606 safety standards. Commonly used for DIY replacement connections or as a replacement plug, the ASL1730R is an excellent choice for industrial, commercial, and technical applications requiring a rugged 3-phase locking connector.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.