
Flanged Locking Inlet, 20 A, 125V AC, Screw Terminals, Black
Mfr # ASINL520P-FC
Zoro # G310113107
product price: $24.95
/ea
Sold in multiples of 2 for $49.90
Key Features
Current Rating
20 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASINL520P-FC
Zoro #
G310113107
UPC #
819145022972
Country of Origin
Taiwan, Province of China
Details
Item
Flanged Locking Inlet
Current Rating
20 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
UL, cULus Listed
Flange Type
Flanged
Material
PVC
Wattage
2500W
Application
Flanged Inlet Wiring Device
Description
This AC WORKS brand NEMA L5-20 inlet wiring device is a heavy-duty power input connection device with a weather cover. It is used for an industrial and commercial grade flange inlet. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs and small trailers, cabins, residential, transfer switches, and generator power.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.