Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L16-30R, 30 A, 480V AC, Three Phase, Black

  • Mfr # ASEL1630R

  • Zoro # G610955360


product price: $42.49
/ea

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL1630R
Zoro #
G610955360
UPC #
850056720649
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Connection Orientation
Angled
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Wattage
24912W
Application
Elbow Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand NEMA L16-30R elbow wiring device ASEL1630R is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.