Zoro Homepage

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, Orange

  • Mfr # ASL520R

  • Zoro # G610113173


product price: $19.15
/ea
Sold in multiples of 4 for $76.60

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL520R
Zoro #
G610113173
UPC #
819145021951
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Wires
3
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
Flange Material
Nylon
Wattage
2500W
Number of Female Connectors
1
Application
Female Connector Wiring Device

Description

This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L5-20R 20 Amp, 125 Volt locking female connector. This product features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 12/3, 10/3, or 8/3 cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.