Zoro Homepage

Locking Connector, SS2-50R, 50 A, 125/250V AC, Single Phase, Black

  • Mfr # AS-SS250R

  • Zoro # G010113155


product price: $74.19
/ea

Key Features

NEMA Receptacle Configuration
SS2-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-SS250R
Zoro #
G010113155
UPC #
819145025386
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
SS2-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.7 lb
Flange Material
Nylon
Wattage
12500W
Application
Female Connector Assembly
Number of Female Connectors
1

Description

This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. This NEMA SS2-50R features a weather-tight seal and strain relief structure compatible with SJT, SJO, SOO STW, 10/4, 8/4, 6/4, or bigger cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.