
Locking Plug, 50 A, 250V AC, Screw Terminals, Black
Mfr # CS8265
Zoro # G010113056
product price: $82.75
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS8265
Zoro #
G010113056
UPC #
819145028264
Country of Origin
Mexico
Details
Item
Locking Plug
Current Rating
50 A
Voltage Rating
250V AC
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Male Plug Assembly
Material
Nylon
Wattage
12500W
Description
This AC WORKS brand CS8265 wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 10/3, 8/3, 6/3, or bigger cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.