
Locking Plug, L21-30P, 30 A, 120/208V AC, Three Phase, Orange
Mfr # ASL2130P
Zoro # G010113032
product price: $29.75
/eaSold in multiples of 2 for $59.50
Key Features
Voltage Rating
120/208V AC
Phase
Three
Number of Wires
5
Number of Blades
5
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL2130P
Zoro #
G010113032
UPC #
819145024464
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L21-30P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Wires
5
Number of Blades
5
Connection Orientation
Straight
Housing Color
Orange
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Male Plug Assembly
Material
Nylon
Wattage
10800W
Description
This AC WORKS brand NEMA L21-30P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/5, 10/5, or 8/5 cables.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.