Zoro Homepage

Locking Receptacle, 30 A, 125V AC, Black

  • Mfr # RVINL530-BK

  • Zoro # G012923462


product price: $36.29
/ea
Sold in multiples of 2 for $72.58

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVINL530-BK
Zoro #
G012923462
UPC #
810159150743
Country of Origin
China

Details

Item
Locking Receptacle
Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
ETL
Flange Type
Flanged
Body Material
Nylon

Description

This AC WORKS brand inlet wiring device is a heavy-duty power input connection device with a weather cover. This L5-30 Inlet is used for an RV/marine flanged inlet. This inlet works with 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs and small trailers, or food trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.