Zoro Homepage

Locking Receptacle, L22-20R, 20 A, 277/480V AC, 4 Pole, Flush Mount, Black

  • Mfr # FML2220R

  • Zoro # G610113128


product price: $25.29
/ea
Sold in multiples of 2 for $50.58

Key Features

NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML2220R
Zoro #
G610113128
UPC #
819145024266
Country of Origin
Taiwan, Province of China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Number of Poles
4
Number of Wires
5
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL, cUL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Wattage
16608W
Number of Female Connectors
1
Application
Flush Mount Locking Receptacle

Description

This AC WORKS brand female receptacle features a 4-pole, 5-wire grounding system. It is a NEMA L22-20R, 20 Amp, 277/480 Volt flush mount locking outlet. This product is installed to repair or change a receptacle. It features chemical and impact-resistant housing along with a quick installation process. The FML2220R is UL and C-UL certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products