Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L7-20R, 20 A, 277V AC, 2 Pole, Flush Mount, Black

  • Mfr # FML720R

  • Zoro # G110113055


product price: $24.99
/ea
Sold in multiples of 2 for $49.98

Key Features

NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML720R
Zoro #
G110113055
UPC #
819145023368
Country of Origin
Taiwan, Province of China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL, cUL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Wattage
5540W
Number of Female Connectors
1
Application
Flush Mount Locking Receptacle

Description

This AC WORKS brand female receptacle features a 2-pole, 3-wire grounding system. It is a NEMA L7-20R, 20 Amp, 277 Volt flush mount locking outlet. This product can be installed for use with a server, industrial settings, the railway industry BNSF GE refrigerator, and crypto mining. The receptacle features chemical and impact-resistant housing along with a quick installation process. The FML720R is UL and C-UL certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.