Medical Grade Power Cord, 20 ft 5-15P to Right Angle C19, 15A Green Dot

  • Mfr # MD15ARC19-240

  • Zoro # G822871182


product price:  $87.85
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Jacket Color
Gray
Voltage
125 V
Wire Size
14 gauge
Standards
cULus Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD15ARC19-240
Zoro #
G822871182
UPC #
810159154468
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Wire Size
14 gauge

Details

Item
Hospital Grade Power Cord
Jacket Color
Gray
Voltage
125 V
Standards
cULus Certified
Material
PVC

Description

This AC WORKS medical grade power cord features a NEMA 5-15P Green Dot hospital-grade plug to a right angle IEC C19 female connector, designed for reliable use in medical, IT, and commercial environments. The 20-foot length provides extended reach for hospital beds, medical carts, servers, and equipment positioned farther from outlets. Built with an SJTW 14/3, 300-volt jacket and 15-amp copper wire, this cord delivers durable, long-lasting performance. The right angle C19 connector offers improved clearance and strain relief, making it ideal for tight spaces or equipment with recessed inlets. The Green Dot plug is UL and cUL certified for hospital-grade applications, ensuring a secure and dependable connection for sensitive medical and IT devices. Commonly used for medical carts, hospital beds, servers, computers, and other clinical or high-demand equipment, this cord provides a rugged and compliant solution for healthcare and professional environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.