Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 5-15/20R, 14-30P, 0 ft., Orange

  • Mfr # AD1430520

  • Zoro # G310374201


product price: $54.99
/ea

Key Features

Plug Configuration
14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1430520
Zoro #
G310374201
UPC #
819145021494
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
12/3
Max. Amps
20 A
Voltage
125V
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals
NEMA Connector
5-20
Jacket Material
PVC
Watts
2500W
Amps
20A
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Weight
1 lb
Number of Female Connectors
1

Description

This AC WORKS brand product is a super durable and compact adapter. It is a NEMA 14-30P to NEMA 5-15/20R. The adapter is a NEMA 14-30P, 30 Amp, 125/250 Volt, 4-prong dryer male plug to NEMA 5-15/20R, 15/20 Amp, T-blade female connector. The pins and terminals are nickel-plated to prevent rusting and the adapter has a maximum power output of 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.