Plug Adapter, 6-15/20R, L15-20P, 6-20P, L15-20P, 0 ft., Orange

  • Mfr # ADL1520620

  • Zoro # G410374200


product price:  $39.99
/ea

Key Features

Receptacle Configuration
6-15/20R
Plug Configuration
L15-20P, 6-20P, L15-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1520620
Zoro #
G410374200
UPC #
819145029803
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
6-15/20R
Plug Configuration
L15-20P, 6-20P, L15-20P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Number of Outlets
1
Voltage
250V
NEMA Connector
6-20
Watts
5000W
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Max. Amps
20 A
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Application
Industrial, Commercial, HVAC, Power Tools, EV Charging
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is NEMA L15-20P to NEMA 6-15/20R. The NEMA L15-20P is a 20 Amp, 13-phase 250 Volt, 4-prong locking male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operation power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.