Plug Adapter, L14-20R, L5-30P, L14-20P, L5-30P, 0 ft., Orange

  • Mfr # ADL530L1420

  • Zoro # G710374177


product price:  $40.79
/ea

Key Features

Receptacle Configuration
L14-20R
Plug Configuration
L5-30P, L14-20P, L5-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL530L1420
Zoro #
G710374177
UPC #
819145022248
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-20R
Plug Configuration
L5-30P, L14-20P, L5-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L14-20
Jacket Material
PVC
Max. Amps
20 A
Amps
20A
Watts
3750W
Number of Outlets
1
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Inlet Box Adapter, Temporary Power Solutions
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is a very durable molded adapter. This locking adapter is a NEMA L5-30P to NEMA L14-20R. The NEMA L5-30P is a 30 Amp, 125Volt, 3-prong male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt, 4-prong female connector. It features nickel-plated terminals and plugs to prevent rusting and has a maximum operating power of 3750W.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.