Plug Adapter, L14-20R, L6-20P, L14-20P, L6-20P, 0 ft., Orange

  • Mfr # ADL620L1420

  • Zoro # G410374170


product price:  $37.69
/ea
Sold in multiples of 2 for $75.38

Key Features

Receptacle Configuration
L14-20R
Plug Configuration
L6-20P, L14-20P, L6-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL620L1420
Zoro #
G410374170
UPC #
819145021685
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-20R
Plug Configuration
L6-20P, L14-20P, L6-20P
Color
Orange
Gauge/Conductor
12/3
Watts
5000W
Jacket Material
PVC
Number of Outlets
1
Max. Amps
20 A
Features
Nickel-Plated Pins & Terminals
Amps
20A
Voltage
250V
NEMA Connector
L14-20
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Application
250V Power, Industrial Settings
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L6-20P to NEMA L14-20R. The NEMA L6-20P is a 20 Amp, 250 Volt, 3-prong locking plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt, 4-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.