Plug Adapter, L6-15R, 6-15P, L6-15P, 6-15P, 0 ft., Orange

  • Mfr # AD615L615

  • Zoro # G410374149


product price:  $23.35
/ea
Sold in multiples of 3 for $70.05

Key Features

Receptacle Configuration
L6-15R
Plug Configuration
6-15P, L6-15P, 6-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD615L615
Zoro #
G410374149
UPC #
819145021388
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-15R
Plug Configuration
6-15P, L6-15P, 6-15P
Color
Orange
Gauge/Conductor
14/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L6-15
Number of Outlets
1
Jacket Material
PVC
Watts
3750W
Amps
15A
Max. Amps
15 A
Voltage
250V
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Weight
0.5 lb
Application
Industrial Settings, Power Tools
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA 6-15P to a NEMA L6-15R. The NEMA 6-15P is a 15 Amp, 250 Volt, 3-prong straight blade male plug. The NEMA L6-15R is a 15 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.