Plug Adapter, L6-30R, 6-50P, L6-30P, 6-50P, 0 ft., Orange

  • Mfr # AD650L630

  • Zoro # G710374160


product price:  $58.79
/ea

Key Features

Receptacle Configuration
L6-30R
Plug Configuration
6-50P, L6-30P, 6-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD650L630
Zoro #
G710374160
UPC #
819145022507
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-30R
Plug Configuration
6-50P, L6-30P, 6-50P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Number of Outlets
1
Amps
30A
Max. Amps
30 A
Voltage
250V
NEMA Connector
L6-30
Watts
7500W
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Number of Female Connectors
1
Application
Welder Adpapter, UPS, Industrial Settings, EV Charging

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 6-50P to NEMA L6-30R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.