Plug Adapter, L6-30R, L14-30P, L6-30P, L14-30P, 0 ft., Orange

  • Mfr # ADL1430L630

  • Zoro # G710374252


product price:  $41.69
/ea

Key Features

Receptacle Configuration
L6-30R
Plug Configuration
L14-30P, L6-30P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1430L630
Zoro #
G710374252
UPC #
819145020008
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-30R
Plug Configuration
L14-30P, L6-30P, L14-30P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
Watts
7500W
Amps
30A
Number of Outlets
1
NEMA Connector
L6-30
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
250V
Jacket Material
PVC
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Weight
0.5 lb
Number of Female Connectors
1
Application
Generator Adapter, 250V Power, Industrial Adapter

Description

This AC WORKS brand locking adapter is a very durable compact adapter. It is a NEMA L14-30P to NEMA L6-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking female connector. The adapter is nickel-plated to prevent rusting. This product is generally used in an industrial job site and with a generator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.