Plug Adapter, SS2-50R, L14-30P, SS2-50P, L14-30P, 0 ft., Orange

  • Mfr # ADL1430SS2

  • Zoro # G410374163


product price: $48.44
/ea

Key Features

Receptacle Configuration
SS2-50R
Plug Configuration
L14-30P, SS2-50P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1430SS2
Zoro #
G410374163
UPC #
819145020145
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
SS2-50R
Plug Configuration
L14-30P, SS2-50P, L14-30P
Color
Orange
Gauge/Conductor
10/4
Features
Nickel-Plated Pins & Terminals
Voltage
125/250V
Watts
7500W
Max. Amps
30 A
NEMA Connector
SS2-50
Number of Outlets
1
Jacket Material
PVC
Amps
30A
Shape
Barrel& Ring
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Number of Female Connectors
1
Application
RV Power Adapter, Shore Power Adapter, Inlet Box Adapter, Generator Adapter

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA L14-30P to NEMA SS2-50R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt, 4-Wires female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operational power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.