
Plug Adapter, STW, 1 Outlet(s) 14-50R, L14-20P, 14-50P, 1.5 ft., Gray
Mfr # EVL1420MS-018
Zoro # G110374678
product price: $43.39
/ea
Sold in multiples of 2 for $86.78
Key Features
Type
STW
Receptacle Configuration
14-50R
Plug Configuration
L14-20P, 14-50P
Cord Length
1.5 ft.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVL1420MS-018
Zoro #
G110374678
UPC #
819145020084
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
14-50R
Plug Configuration
L14-20P, 14-50P
Color
Gray
Gauge/Conductor
10/4
Connector Type
14-50R
Number of Outlets
1
Watts
5000W
Voltage
125/250V
NEMA Plug Configuration
NEMA L14-20; NEMA 14-50
Jacket Material
PVC
Amps
20A
Max. Amps
20 A
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Tesla Charging Adapter
Description
The AC WORKS brand adapter is a heavy-duty locking adapter. It is a NEMA L14-20P to a NEMA 14-50R Tesla. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-Prong generator locking plug. The NEMA 14-50R Tesla is a 50 Amp, 125/250 Volt female connector. The cable is an STW, 600 Volt jacket, with 10/4 30 Amp copper wire.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.