Zoro Homepage

Plug Adapter, STW, 14-30R, 10-30P, 1.5 ft., Black

  • Mfr # S10301430-018

  • Zoro # G010916558


product price: $65.99
/ea

Key Features

Type
STW
Plug Configuration
10-30P
Cord Length
1.5 ft.
Color
Black
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10301430-018
Zoro #
G010916558
UPC #
819145021593
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-30R
Plug Configuration
10-30P
Color
Black
Gauge/Conductor
10/3
NEMA Connector
NEMA 14-30
Jacket Material
PVC
Number of Outlets
1
Max. Amps
30 A
Watts
7500W
Voltage
125/250V
Amps
30A
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Dryer Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS dryer adapter is 1.5 feet in length. It has NEMA 10-30P 3-prong dryer plug, usually seen in older home's dryer outlets, connecting to NEMA 14-30R, 4-prong female outlet. The cable is STW, 10/3, 30 Amp copper wire with a 600 Volt anti-cold weather jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.