Zoro Homepage

Plug Adapter, STW, 14-50R, 14-30P, 1.5 ft., Gray

  • Mfr # EV1430MS-018

  • Zoro # G210374653


product price: $61.19
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Gray
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1430MS-018
Zoro #
G210374653
UPC #
851825007701
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-50R
Plug Configuration
14-30P
Color
Gray
Gauge/Conductor
10/4
Connector Type
14-50R
Number of Outlets
1
NEMA Plug Configuration
NEMA 14-30; NEMA 14-50
Jacket Material
PVC
Voltage
125/250V
Max. Amps
30 A
Watts
7500W
Amps
30A
NEC Cord Designation
STW
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
EV Charging, RV Adapter

Description

This AC WORKS brand adapter features a NEMA 14-30P connected to a NEMA 14-50R. It is 1.5 feet in length and has an STW heavy-duty 10/4, 600-Volt jacket with a 30 Amp wire. The maximum power is 7500 Watts. This adapter is made specifically for use with Telsa EV and is compatible with both Gen1 and Gen2 Mobile Connectors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.