Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STW, 6-30R, SS2-50P, 1.5 ft., Orange

  • Mfr # SS2630-018

  • Zoro # G110916595


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2630-018
Zoro #
G110916595
UPC #
819145027557
Country of Origin
Multiple

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-30R
Plug Configuration
SS2-50P
Color
Orange
Gauge/Conductor
10/3
Voltage
250V
Number of Outlets
1
Watts
7500W
Jacket Material
PVC
Amps
30A
NEMA Connector
NEMA 6-30
Max. Amps
30 A
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Industrial Power Adapter, Jobsite Power Adapter

Description

This AC WORKS brand adapter SS2630-018 is heavy-duty and very durable. The adapter is a NEMA SS2-50P to NEMA 6-30R. The NEMA SS2-50 is a 50 Amp, 125/250 Volt, 4-wire male plug. The NEMA 6-30R is a 30 Amp, 250 Volt 3-prong female connector. The adapter cable is an STW, 10/3, 600 Volt jacket with 30 Amp copper wire. This adapter is frequently used to power HVAC from a twist-lock 50A outlet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.