Zoro Homepage

Plug Adapter, STW, L14-30R, TT-30P, 1.5 ft., Orange

  • Mfr # TT30L1430-018

  • Zoro # G310916531


product price: $40.49
/ea

Key Features

Type
STW
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30L1430-018
Zoro #
G310916531
UPC #
819145020305
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
Number of Outlets
1
Watts
3750W
Jacket Material
PVC
NEMA Connector
NEMA L14-30
Amps
30A
Max. Amps
30 A
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
RV Adapter, Inlet Box Adapter, Generator Adapter

Description

This AC WORKS brand pigtail adapter TT30L1430-018 is very durable. It is 1.5 feet in length and is a NEMA TT-30P to NEMA L14-30R. The NEMA TT-30P is a 30 Amp, 125 Volt, male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt locking female connector. The cable has an STW, 10/3, 600 Volt jacket that stays flexible in extreme temperatures. The maximum operating power is 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.