Power Strip Cord, STW, 5-15/20R, 14-50P, 1.5 ft., Orange

  • Mfr # S1450F520-018

  • Zoro # G910916573


product price:  $60.59
/ea

Key Features

Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1450F520-018
Zoro #
G910916573
UPC #
819145021722
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/4
Jacket Material
PVC
Watts
7500W
NEMA Connector
NEMA 5-20
Max. Amps
30 A
Number of Outlets
4
Amps
30A
Voltage
125V
Number of Female Connectors
4
NEC Cord Designation
STW
Application
Residential Power Splitter, 125V Power Distribution, Generator Adapter, Campground Power Splitter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand Generator/Range power strip cord S1450F520-018 is very durable. The cord is 1.5-feet in length and is a NEMA 14-50P to four NEMA 5-15/20R outlets. The NEMA 14-50P is a 50 Amp, 125/250 Volt straight-blade plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.