Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle L5-20R Connector, 20A 125V Locking Female, Industrial Grade

  • Mfr # ASEL520R

  • Zoro # G122871189


product price: $26.65
/ea
Sold in multiples of 2 for $53.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL520R
Zoro #
G122871189
UPC #
810159151900
Country of Origin
Taiwan, Province of China

Description

The AC WORKS right angle NEMA L5-20R wiring device is a durable, industrial-grade locking female connector designed for repairing or building power cords in residential, commercial, and industrial environments. Engineered to withstand impacts, chemicals, and weather, this connector provides a dependable solution for 125-volt applications requiring a secure locking connection. Rated for 20 Amps at 125 Volts, the L5-20R configuration locks into place to prevent accidental disconnection during operation. The right angle design reduces cable strain and is ideal for installations where space is limited or where straight connectors are difficult to accommodate. This wiring device features a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3 or 10/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term performance. The connector conforms to cULus E237606 safety standards. With three wiring positions available and a fast installation process, this right angle L5-20R device is ideal for DIY replacement connections or as a replacement connector for worn or damaged plugs. Designed for reliability and ease of use, this wiring device is a trusted choice for electricians, technicians, and hobbyists who need a rugged locking connector for 125-volt power systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products