Right Angle L6-20P Plug, 20A 250V Locking Male Connector, Industrial Grade, DIY Cord Repair

  • Mfr # ASEL620P

  • Zoro # G522871185


product price:  $26.89
/ea
Sold in multiples of 2 for $53.78

Key Features

Standards
cULus Certified
Material
Thermoplastic
Housing Color
Black
NEMA Plug Configuration
L6-20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL620P
Zoro #
G522871185
UPC #
810159151948
Country of Origin
Taiwan, Province of China

Details

Standards
cULus Certified
Material
Thermoplastic
Item
Male Plug
Voltage Rating
250 V
Current Rating
20 A
Housing Color
Black
NEMA Plug Configuration
L6-20P

Description

The AC WORKS right angle NEMA L6-20P wiring device is a heavy-duty, industrial-grade locking male plug designed for repairing or building power cords in commercial, industrial, and residential environments. Built with rugged materials, this connector withstands impacts, chemicals, and weather exposure, making it a dependable choice for demanding applications. Rated for 20 Amps at 250 Volts, the L6-20P configuration provides a secure locking connection that prevents accidental unplugging during operation. The device includes a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3 or 10/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term durability. The connector conforms to cULus E237606 safety standards. With three wiring positions available and a fast installation process, the L6-20P is ideal for DIY replacement connections or as a replacement plug for worn or damaged cords. Designed for reliability and ease of use, this wiring device is a trusted solution for electricians, technicians, and hobbyists who need a rugged locking plug for 250-volt power systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.