SJTW Extension Cord, 18 AWG, 18/3, 1 Outlets, 5-15R, Gray, PVC, 5-15P, 10 ft

  • Mfr # MDC515PR-V1

  • Zoro # G214935447


product price:  $59.99
/ea

Key Features

Trade Designation
SJTW
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDC515PR-V1
Zoro #
G214935447
UPC #
819145025683
Country of Origin
China

Dimensions

Wire Size
18 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Gray
Power Indicator
No
Gauge/Conductor
18/3
Number of Conductors
3
Voltage
125V
Max. Amps
10A
Standards
UL, cUL Listed
Watts
1250W

Description

This AC WORKS brand coiled medical grade power cord has a working length of up to 10ft. It is a NEMA 5-15P green dot plug to a NEMA 5-15R female connector. This product can be used for computers, servers, medical carts, hospital beds, and many other hospital applications.


  • •NEMA 5-15P to NEMA 5-15R
  • •NEMA 5-15P Medical Grade Household Plug
  • •NEMA 5-15R Regular Household Female Connector
  • •4ft Long Unstretched
  • •1ft Long Male & Female Straight Cord Ends
  • •Up to 10ft SJTW 18/3 10 Amp with Best Extension/Retraction Memory, UL E218701
  • •Green Dot Plug, UL and C-UL Certified, E202744
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.