Shop AC WORKS

SOOW Extension Cord, 10 AWG, Indoor/Outdoor, 10/5, 1 Outlets, L22-30R, Black, Rubber, L22-30P

  • Mfr # L2230PR-100

  • Zoro # G611639870


product price:  $917.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L22-30P
Receptacle Configuration
L22-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L2230PR-100
Zoro #
G611639870
UPC #
810159150415
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L22-30P
Receptacle Configuration
L22-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/5
Number of Conductors
5
Voltage
277/480V
Max. Amps
30A
Standards
cULus Listed
Watts
14400W

Description

This AC WORKS brand 100ft extension cord is a 30 Amp 3-Phase, 5-prong industrial high power locking cord. The L22-30 cable is an SOOW 10/5, 30 Amp copper with a 600 Volt rubber jacket allwoing it to stay flexible in extreme temperatures. This cord is popular for use with industrial high-power equipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.