Shop AC WORKS

SOOW Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, L14-20R, Black, Rubber, L14-20P

  • Mfr # L1420PR-100

  • Zoro # G514935444


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-20P
Receptacle Configuration
L14-20R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1420PR-100
Zoro #
G514935444
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-20P
Receptacle Configuration
L14-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
20A
Standards
cULus Listed
Watts
5000W

Description

This AC WORKS brand 100ft extension cord L1420PR is a 20 Amp, 4-prong locking generator extension cord. The cable is an SOOW, 12/4, 20 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use in transfer switches, generators, industrial settings, and construction.


  • •NEMA L14-20 Generator Extension Cord
  • •Transfer Switch Power Cord
  • •Works with a 20 Amp L14-20 Inlet
  • •20 Amp, 125/250 Volt
  • •Cable cULus E313867
  • •Male Plug & Female Connector cULus E237606

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.