Shop AC WORKS
See all product information
Create Account
SS2-50P to 6-30R Adapter, 1.5 ft, 30A Breaker-Protected, Heavy-Duty STW
- Mfr # SS2ICB630
- Zoro # G523362385
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Plug Configuration
NEMA SS2-50
Cord Length
1.5 ft
Color
Orange
Watts
7,500 W
Voltage
250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2ICB630
- Zoro #
- G523362385
- UPC #
- 810159154635
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 1.5 ft
Details
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA 6-30
- Plug Configuration
- NEMA SS2-50
- Color
- Orange
- Watts
- 7,500 W
- Voltage
- 250V
- Features
- 30A Circuit Breaker
- Amps
- 30 A
- Material
- Thermoplastic
Description
This AC WORKS protective adapter (model SS2ICB630) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA SS2-50P 50-amp, 125/250-volt 4-wire locking male plug to a NEMA 6-30R 30-amp, 250-volt HVAC-style female connector. Constructed with an STW 10/3 heavy-duty 30-amp copper cable and a 600-volt jacket, this adapter is built for rugged job-site and industrial environments. Its anti-cold-weather design keeps the cable flexible in extreme temperatures, ensuring dependable performance year-round. A built-in 30-amp inline breaker provides an added layer of protection by tripping when more than 30 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This model is frequently used to power HVAC equipment from a twist-lock 50-amp outlet, as well as other industrial and job-site applications requiring a durable step-down connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.