Shop AC WORKS
See all product information
Create Account
SS2-50P to L6-30R Adapter, 1.5 ft, 30A Breaker-Protected, Heavy-Duty STW
- Mfr # SS2ICBL630
- Zoro # G223362371
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Plug Configuration
NEMA SS2-50
Cord Length
1.5 ft
Color
Orange
Amps
30 A
Features
30A Circuit Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2ICBL630
- Zoro #
- G223362371
- UPC #
- 810159154628
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA L6-30
- Plug Configuration
- NEMA SS2-50
- Color
- Orange
- Amps
- 30 A
- Features
- 30A Circuit Breaker
- Voltage
- 250V
- Watts
- 7,500 W
- Material
- PVC
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model SS2ICBL630) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA SS2-50P 50-amp, 125/250-volt 4-wire locking male plug to a NEMA L6-30R 30-amp, 250-volt locking female connector. Constructed with an STW 10/3 heavy-duty 30-amp copper cable and a 600-volt jacket, this adapter is built for rugged job-site and industrial environments. Its anti-cold-weather design keeps the cable flexible in extreme temperatures, ensuring dependable performance year-round. A built-in 30-amp inline breaker provides an added layer of protection by tripping when more than 30 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used for industrial power distribution, job-site equipment, and applications requiring a durable step-down connection from an SS2-50 power source to an L6-30 locking configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.