Portable Cord, STOW, 12 AWG, 4 C, Gray, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 86984.35.10
  • Zoro # G514547685
product price: 
$
705.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86984.35.10
Zoro #
G514547685
UPC #
079407297603
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Outside Dia.
0.67 in
Conductor Size
12 AWG
Nominal Outside Dia.
0.67 in
Nominal Outside Diameter
0.67 in
Wire Rope Length
250 ft

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Wire Color
Black, Green, Red, White
Temp. Rating
-40 Degrees to 194 Degrees F
Gauge/Conductor
12/4
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
30 A
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Green, Red, White
Number of Ground Conductors
0
Number of Strands
65

Description

Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, Red, White, Jacket Color Gray, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.67 in

Ratings & reviews