STW Extension Cord, 10/4, NEMA L14-30, Orange, PVC, NEMA L14-30, 50ft
- Mfr # L1430EX-050G
- Zoro # G316297115
Key Features
Specifications
Product Information
- MFR #
- L1430EX-050G
- Zoro #
- G316297115
- UPC #
- 810159151610
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 50ft
Details
- Item
- Extension Cord
- Trade Designation
- STW
- Plug Configuration
- NEMA L14-30
- Receptacle Configuration
- NEMA L14-30
- Jacket Material
- PVC
- Jacket Color
- Orange
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Max. Amps
- 30 A
- Standards
- cULus
- Watts
- 7500W
Description
This AC WORKS brand extension cord model L1430EX is a heavy-duty 50 ft generator cord designed for reliable temporary power distribution in residential, commercial, and industrial settings. It features a NEMA L14-30P locking plug and NEMA L14-30R locking connector, commonly used with generators, transfer switches, inlet boxes, and construction power panels.The cable is constructed with STW 10/4 copper wire, rated for 30 Amps and 125/250 Volts, and features a 600 Volt jacket that remains flexible in cold weather conditions. This rugged cord is built to perform in demanding environments and is backed by a 5-year limited warranty for added peace of mind.Ideal for powering tools and systems during outages, jobsite operations, or portable power requirements.
- 50 ft extension cord with NEMA L14-30P to L14-30R locking connectors
- 10/4 STW copper wire, 30A, 125/250V, 600V-rated jacket
- Cold weather jacket remains flexible in extreme conditions
- Ideal for generators, transfer switches, and temporary power
- Rugged build for industrial and construction use
- Made in Taiwan, backed by a 5-year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.