Anello, Dual Voltage LED Pendant, Matte White Finish, Acrylic Lens

  • Mfr # 52067LEDD-MWH/ACR

  • Zoro # G407665281


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
Fixture Wattage
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52067LEDD-MWH/ACR
Zoro #
G407665281
UPC #
641594242836
Country of Origin
China

Dimensions

Diameter
15.75 Inch

Details

Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
Item
Pendant
Fixture Wattage
25 W
Material
Steel
Dimmable
Yes
Color Temperature
3000K
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
CRI
90
Includes
10 feet of aircraft cable
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.