Cove, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic

  • Mfr # 20106LEDMG-BRZ/ACR

  • Zoro # G407351696


product price:  $190.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277v
Mounting
Wall
Lumens
1300 Lm
Lamp Type
LED SSL (DLED)
Length
6.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20106LEDMG-BRZ/ACR
Zoro #
G407351696
UPC #
641594223217
Country of Origin
China

Dimensions

Length
6.25 Inch
Width
18 Inch

Details

Fixture Voltage
120-277v
Mounting
Wall
Lumens
1300 Lm
Lamp Type
LED SSL (DLED)
Hosuing Material
Metal
Housing Color
Bronze
Item
Wall Mount
Max. Fixture Wattage
20 W
Color Rendering Index
90
Color Temperature
3000K
Lens Material
Acrylic
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
No
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.