Glassn Glass Cylinder, Pendant, Oil Rubbed Bronze Finish, Clear Red Glass

  • Mfr # 28033-1R-ORB/CLRD

  • Zoro # G307665022


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

Width
10 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28033-1R-ORB/CLRD
Zoro #
G307665022
UPC #
641594163193
Country of Origin
China

Dimensions

Width
10 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Standards
UL (US/Canada) Listed
Fixture Wattage
100 W
Lamp Included
No
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Dimmable
Yes
Material
Metal

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.