
Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass
Mfr # 20296LEDDLP-SAT/FST
Zoro # G707351556
product price:Â $70.00
/eaKey Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lumens
800 Lm
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20296LEDDLP-SAT/FST
Zoro #
G707351556
UPC #
641594216400
Country of Origin
China
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lumens
800 Lm
Lens Material
Glass
Color Rendering Index
80
Lamp Type
A-19 (RLED)
Item
Flush Mount, Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
10 W
Hosuing Material
Aluminum
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.