Fontaine 7 Light Chandelier, Rubbed Brass, 19.5 In W x 15 In H
- Mfr # 7002P5-7R-RB
- Zoro # G915558778
product price:Â
$
1,214.00
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
No
Fixture Wattage
60W
Standards
ETL Certified
Height
15 in
Collection
Fontaine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7002P5-7R-RB
- Zoro #
- G915558778
- UPC #
- -
- Country of Origin
- China
- Item
- Chandelier
- Energy Star Compliant
- No
- Fixture Wattage
- 60W
- Standards
- ETL Certified
- Collection
- Fontaine
- Shade Material
- Glass
- Dimmable
- Yes
- Bulb Included
- No
- Shade Color
- Clear Water
- Style
- Transitional, traditional, coastal, modern, restoration
- Number of Lights
- 7
- Sloped Ceiling Compatible
- Yes
- Bulb Base Type
- Medium
- Frame Finish
- Rubbed Brass
- Location Rating
- Damp
- Application
- Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
- Frame Material
- Steel
Dimensions
- Height
- 15 in
- Width
- 19.5 in
- Length
- 19.5 in
- Cord Length
- 170 in
- Canopy Dimensions
- 18" L x 18" W
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.