Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass

  • Mfr # 63142LEDD-MBL/SDG

  • Zoro # G807665447


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63142LEDD-MBL/SDG
Zoro #
G807665447
UPC #
641594240511
Country of Origin
China

Dimensions

Diameter
7.5 Inch

Details

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Color Temperature
3000K
Lamp Included
Yes
Material
Steel
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
9 W
CRI
90
Includes
10 feet of aircraft cable
Dimmable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.