Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Mount Light, 1-Light, Arch. Bronze

  • Mfr # 39107ABZ

  • Zoro # G7327420


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Frosted
Standards
ETL
Housing Material
MarbleX
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39107ABZ
Zoro #
G7327420
UPC #
849596000427
Country of Origin
China

Details

Item
Post Mount Light,1-Light,Arch. Bronze
Finish
Architectural Bronze
Glass Color
Frosted
Standards
ETL
Housing Material
MarbleX
Watts
100
Dimmable
Yes
Bulb Base Type
E26
Socket Type
Ceramic
Fixture Type
Exterior Post Mount
Shade Type
Frosted cylindrical glass shade
Shade Shape
Cylindrical
Shade Material
Glass
Environment
Wet

Description

Post Mount Light,1-Light,Arch. Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.