Post Mount Light, 1-Light, Brushed Silver
Mfr # 39107BS
Zoro # G7327481
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Frosted
Standards
ETL
Housing Material
MarbleX
Watts
100
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39107BS
Zoro #
G7327481
UPC #
849596000434
Country of Origin
China
Details
Item
Post Mount Light,1-Light,Brushed Silver
Finish
Brushed Silver
Glass Color
Frosted
Standards
ETL
Housing Material
MarbleX
Watts
100
Dimmable
Yes
Socket Type
Ceramic
Bulb Base Type
E26
Shade Shape
Cylindrical
Environment
Wet
Fixture Type
Exterior Post Mount
Shade Type
Frosted cylindrical glass shade
Shade Material
Glass
Description
Post Mount Light,1-Light,Brushed Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.