Zoro Homepage

Wall Light, Burled Walnut, 1-Light

  • Mfr # 5272BW

  • Zoro # G7330263


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
21-1/2 in
Watts
100
Finish
Burled Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5272BW
Zoro #
G7330263
UPC #
875627006373
Country of Origin
China

Dimensions

Width
8 in
Height
21-1/2 in
Height on Center
14 in
Back Plate Length
1 in
Back Plate Height
7 in
Back Plate Width
4-1/2 in

Details

Item
Wall Light,Burled Walnut,1-Light
Voltage
120V
Watts
100
Finish
Burled Walnut
Glass Color
Clear
Socket Type
Ceramic
Standards
UL
Mounting Locations Supported
Exterior Wall Mount
Back Plate Shape
Oval
Bulb Base Type
E26
Dimmable
Yes
Location Rating
Wet
Shade Material
Glass
Projection
8 in
Collection
Dover
Base Material
Cast Aluminum
Shade Shape
Panes

Description

Wall Light,Burled Walnut,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.