Shop ACCO
See all product information
Create Account
Finger Tips, Amber, Rubber, PK12
- Mfr # ACC54032
- Zoro # G022886153
product price:Â
$
4.45
/pk of 12, $0.37/ea
Sold in multiples of 2Â pks for
$8.90
Key Features
Size
Size 12, Medium/Large
Material
Rubber
Color
Amber
Length
2 1/4 in
Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC54032
- Zoro #
- G022886153
- UPC #
- 074711540322
- Country of Origin
- China
Dimensions
- Size
- Size 12, Medium/Large
- Length
- 2 1/4 in
- Width
- 2 1/4 in
- Depth
- 5/16 in
- Bottle Size
- Size 12, Medium/Large
- Size - Alpha
- Size 12, Medium/Large
Details
- Material
- Rubber
- Color
- Amber
- Item
- Finger Tips
- Shell Material
- Rubber
- Wire Color
- Amber
Description
Finger Tips, Size Size 12, Medium/Large, Material Rubber, Color Amber, Length 2 1/4 in, Width 2 1/4 in, Depth 5/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.