
1.80 TB Hard Drive - Internal - SAS (12Gb/s SAS) - Server Device Supported - 10000rpm - 1
Mfr # 872481-B21-ACC
Zoro # G010594909
product price:Â $835.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Interface
SAS
Device Supported
Server
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
872481-B21-ACC
Zoro #
G010594909
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Interface
SAS
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.80 TB
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.