Shop CISCO
See all product information
Create Account
REFRESH 1.8TB 12G SAS 10K RPM SFF HDD (4K) REMANUFACTURED
- Mfr # UCSHD18TB10K4KN-RF
- Zoro # G916432787
product price:Â
$
1,442.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Cisco UCS C220 M5 Rack Server (Small Form Factor Disk Drive Model)
Interface
SAS
Speed
10000 RPM
Device Supported
Server
Hot Pluggable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCSHD18TB10K4KN-RF
- Zoro #
- G916432787
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hard Drive
- For Use With
- Cisco UCS C220 M5 Rack Server (Small Form Factor Disk Drive Model)
- Interface
- SAS
- Speed
- 10000 RPM
- Device Supported
- Server
- Hot Pluggable
- Yes
- Product Condition
- Refurbished
- Storage Capacity
- 1.80 TB
- Drive Interface Standard
- 12Gb/s SAS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.