Shop ACCORTEC
See all product information
Create Account
200GBASE-CR8 QSFP-DD TO 4 X 50GBASE-CR4 QSFP TWINAX COPPER CABLE ARISTA COMPATIB
- Mfr # CAB-D-4Q-200G-1.5M-ACC
- Zoro # G522444051
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP-DD Network
Cable Length
4.92 ft
End 2 Gender
Male
End 1 Gender
Male
End 2 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-D-4Q-200G-1.5M-ACC
- Zoro #
- G522444051
- UPC #
- -
- Country of Origin
- United States
- End 1 Connection Type
- QSFP-DD Network
- End 2 Gender
- Male
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 4.92 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.