Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-2666 ECC RDIMM FOR DELL - A9781929, SNPTN78YC/32G

  • Mfr # A9781929-ACC

  • Zoro # G710600603


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Error Checking
ECC
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9781929-ACC
Zoro #
G710600603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Error Checking
ECC
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Signal Processing
Registered
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Compatibility
Dell: PowerEdge R640 Dell: PowerEdge R940
Memory Technology
DDR4 SDRAM
CAS Latency
CL19

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.